Beli chain coupling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Revco Chain CouplingDeskripsi:The chain coupling, composed of two-strand roller chains and two sprockets, features simple and compact structure, and high flexibility, power 1 transmission capability and durability. What's more, the chain coupling allows simple connection/disconnection, and the use of the housing enhances safety and durability.
- Katayama Chain Standard Chain CouplingDeskripsi:Compact, transmission efficiency is more expensive than other couplings. Handling is simple and centering is easy. It is resistant to the atmosphere and impact and has a long life. Because the coupling and the case are both O-ring fixed on both sides, complete co-rotation can be done to prevent accidents during driving. Flexible rotational transmission is made by clearance between the sprocket and the chain.atribut:
- Type: only a main part
- KATAYAMA Chain CouplingDeskripsi:- Chain coupling sprocket x 2- Roller chain x 1atribut:
- Finish Material: Sprocket: Carbon steel for mechanical structures, Heat treatment: Tooth tip induction quenching, Chain: Iron
- TSUBAKI Chain Coupling CasingDeskripsi:For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
- KATAYAMA Coupling CaceDeskripsi:- Bolt x 4- O-ring x 2atribut:
- Finish Material: Aluminium Alloy Casting
- TSUBAKI Chain Coupling BodyDeskripsi:The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
- SKF Pillow Block Housing (Bearing Duduk)Deskripsi:SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.atribut:
- Material, Housing: Cast iron
- SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
- POWERTEC Chain (Rantai)Deskripsi:Material stainless steel sudah banyak digunakan dalam menunjang berbagai peralatan di berbagai industri. Tidak terkecuali pada alat lifting, rigging dan towing, penggunaan stainless steel cukup banyak dijumpai.Salah satu alat lifting yang menggunakan bahan stainless steel yaitu rantai. Material stainless menjadikan rantai lebih lama jangka waktu penggunaannya / lebih awet. Rantai stainless steel memiliki ketahanan yang baik karena rantai tidak akan mudah berkarat. Rantai yang terbuat dari material Stainless steel juga membuat dinilai cukup kuat sehingga rantai stainless steel tidak mudah putus meskipun digunakan terus menerus.Stainless chain Powertec dengan jenis rantai stainless steel 304 dan rantai stainless steel 316 yang dapat dipilih ukuran diameter dan panjangnya. Stainless steel 304 merupakan stainless yang tahan karat dan aman untuk peralatan makan, sedangkan stainless steel 316 memiliki ketahanan karat yang lebih baik dari jenis 304.
- monotaro Standard Roller ChainDeskripsi:It is a commonly used chain To the conduction of equipmentatribut:
- Pin Type: Riveted type
- Chain Length (m): 3
- Type: Roller chain
- Included Accessories: With 1 connecting link
- Material (Main Unit): Iron
- Single or Double Strand: 1
- Jason Timbangan Gantung Digital (Timbangan Gantung)Deskripsi:- Layar LCD 0.7 inchi (17.78 mm)- Teknologi SMT, pengait dapat dilepas- Termasuk baterai 3x AAA
- TSUBAKI RS40 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 40.0
- No. of Links per Unit: 240
- FCL Spare Part (Karet Coupling)atribut:
- Type: Rubber
Daftar Harga chain coupling Terbaru October 2026
| Revco Chain Coupling | Rp189.900 |
| Katayama Chain Standard Chain Coupling | Rp419.900 |
| KATAYAMA Chain Coupling | Rp279.900 |
| TSUBAKI Chain Coupling Casing | Rp529.900 |
| KATAYAMA Coupling Cace | Rp279.900 |
| TSUBAKI Chain Coupling Body | Rp409.900 |
| SKF Pillow Block Housing (Bearing Duduk) | Rp559.900 |
| ASB Chain Coupling (Kopel Rantai) | Rp209.900 |
| SKF Deep Groove Ball Bearing Single Row C3 Series (Laher) | Rp24.900 |
| POWERTEC Chain (Rantai) | Rp48.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

























































































































































/9dP104068337-4.jpg)
/P102049365-1.jpg)
/3cP104062120-2.jpg)
/qrP108182963-1.jpg)

/l8P113716764-1.jpg)

/2fP104857087-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)